- 1/4 in Drive Size
- 4 in Overall Length
- Alloy Steel Material
- Full Polish Chrome Finish
description
- GEARWRENCH mechanics tools have all been designed with the professional user in mind to increase productivity, access, and strength. The sockets, ratchets, and drive tool accessories are made from alloy steel and feature a full polish chrome finish that resists rust and corrosion. They are a must have for every tool box.
features
- 4" length extension for better access to hard-to-reach fasteners
- Knurled grip provides a nonslip surface
- Hard stamped size markings
- Bright, full polish chrome finish easily wipes clean and resists corrosion
- Ball detent for secure socket retention
| Lockable | No |
| Drive Type | Square |
| Extension Type | Standard |
| Socket Drive Size | 1/4 in |
| Finish | Full Polish Chrome |
| Overall Length | 4 in |
| Knurled | Yes |
| Material | Alloy Steel |
| Weight | 0.0 LB |
| EAN or UPC | 99575811142 |

