- 3/8 in Socket Drive Size
- 16 mm Socket Size
- Alloy Steel Material
- 1.44 in Overall Length
features
- Short overall length provides better access in tight spaces
- S2 steel for strength and durability
- Hard stamped size markings
- Satin finish for corrosion protection and simple cleaning
- Compact design provides additional access compared to standard bit sockets
| Drive End | 0.701 in |
| Finish | Satin Chrome |
| Material | Alloy Steel |
| Length Type | Stubby |
| Overall Length | 1.44 in |
| Length | 1.440 in |
| Exposed Bit Length | 0.553 in |
| Inch/Metric | Metric |
| Socket Size | 16 mm |
| Tip Type | Triple Square |
| Socket Drive Size | 3/8 in |
| Magnetic | No |
| Socket Type | Triple Square Bit |
| Bit Length | 0.553 in |
| Drive End Diameter | 0.701 in |
| Weight | 0.0 LB |
| EAN or UPC | 99575810978 |

