GearWrench Tool
81052
11 Piece Full Polish Chrome Holder with Black Oxide Bit Socket Set
Item #113520728
- 1/4 in/3/8 in Socket Drive Size
- 11 Pieces
features
- For use with tamper proof security fasteners
- Universal joint allows for greater access
- Bits made of S2 steel for strength and durability
- Hard stamped size markings
- Bright, full polish chrome finish easily wipes clean and resists corrosion
- Includes socket rail for storage and organization
| Finish | Full Polish Chrome Holder with Black Oxide Bit |
| Inch/Metric | Torx® |
| Size Range [Min] | T8 |
| Size Range [Max] | T55 |
| Socket Type | Tamper-Proof Torx® Bit |
| No. of Pieces | 11 |
| Material | Alloy Steel with S2 Steel Bit |
| Socket Drive Size | 1/4 in, 3/8 in |
| Length Type | Stubby |
| Set Includes | T8, T10, T15, T20, T25, T27, T30, T40, T45, T50, T55 |
| Weight | 0.0 LB |
| EAN or UPC | 99575810527 |
