- 1/4 in Drive Size
- Alloy Steel Material
- Full Polish Chrome Finish
features
- Anodized aluminum finish
- Easy to use forward/reverse lever
- Meets or exceeds ASME specifications
- 72 tooth ratcheting mechanism with a 5° swing arc
- Gimbal design allows ratchet to pivot in two directions for easier access
| Drive Type | Square |
| Finish | Full Polish Chrome |
| No. of Teeth | 72 |
| Lockable | No |
| Head Style | Gimbal |
| Knurled | No |
| Drive Size | 1/4 in |
| Angle | 5 degrees |
| Ratchet Type | Non-Quick Release |
| Weight | 0.25 LB |
| EAN or UPC | 99575810275 |

