- 1/4 in Drive Size
- 6 in Overall Length
- Alloy Steel Material
- Full Polish Chrome Finish
features
- 72-tooth ratchet turns fasteners with a 5° swing arc
- Multi-functional adaptor head converts between bit driver and 1/4" drive ratchet
- Locking flex-head has 9 positions for maximum access
- Slim line head design - 0.73” wide, 0.49” thick - for improved access
- Flush-mounted forward/reverse lever
- Bright, full polish chrome finish easily wipes clean and resists corrosion
- Meets or exceeds ASME specifications
| Head Width | 0.73 in |
| Drive Size | 1/4 in |
| Overall Length | 6 in |
| Handle Type | Locking Flex |
| No. of Teeth | 72 |
| No. of Positions | 9 |
| Head Type | Locking Flex Head |
| Head Style | Slim Head |
| Lockable | No |
| Knurled | No |
| Finish | Full Polish Chrome |
| Ratchet Type | Quick Release |
| Drive Type | Square |
| Head Thickness | 0.49 in |
| Weight | 0.0 LB |
| EAN or UPC | 99575810251 |

