- 1/4 in Drive Size
- 6.97 in Overall Length
- Alloy Steel Material
- Full Polish Chrome Finish
description
- GEARWRENCH 90-tooth ratchets have a 4 degree swing arc and low profile head to give easier access to hard to turn fasteners. The 90-tooth design exceeds ASME torque performance requirements to deliver one of the strongest ratchets on the market. GEARWRENCH ratchets help you GET IT DONE.™
features
- Locking flex-head with 9 locked positions and unlocked option for adjustable access angle
- Enclosed head design for extreme resistance to dirt infiltration
- Precision engineered high strength pawl for increased durability
- Highly visible on/off markings on the head
- Bright, full polish chrome finish easily wipes clean and resists corrosion
- Meets or exceeds ASME specifications
- 90-tooth gear delivers a 4° swing arc to turn a fastener in tight confines
- Teardrop, low-profile head and flush-mounted on/off switch allow better access in tight spaces
| Head Style | Teardrop |
| No. of Teeth | 90 |
| Head Type | Locking Flex Head |
| Drive Type | Square |
| Lockable | No |
| No. of Positions | 9 |
| Head Width | 0.98 in |
| Head Thickness | 0.35 in |
| Finish | Full Polish Chrome |
| Handle Type | Locking Flex |
| Overall Length | 6.97 in |
| Drive Size | 1/4 in |
| Knurled | No |
| Weight | 0.0 LB |
| EAN or UPC | 99575010156 |

