- 1/4 in Drive Size
- Alloy Steel Material
- Full Polish Chrome Finish
features
- 72 tooth gear for 5° ratchet angle
- Easy to adjust reversing lever for improved functionality
- Contoured handle offers maximum grip force
| Drive Size | 1/4 in |
| Handle Type | Contoured |
| Drive Type | Square |
| Finish | Full Polish Chrome |
| Head Style | Thumbwheel |
| No. of Teeth | 72 |
| Lockable | No |
| Knurled | No |
| Weight | 0.308 LB |
| EAN or UPC | 99575810084 |

