- 3/8 in Socket Drive Size
- 9 Pieces
features
- Universal joint allows for greater access
- Hard stamped size markings
- Bright, full polish chrome finish easily wipes clean and resists corrosion
- Includes socket rail for storage and organization
| Set Includes | E4, E5, E6, E7, E8, E10, E12, E14, E16 |
| Size Range [Min] | E4 |
| Finish | Full Polish Chrome |
| Material | Alloy Steel |
| Size Range [Max] | E16 |
| Inch/Metric | Torx® |
| No. of Pieces | 9 |
| Socket Drive Size | 3/8 in |
| Socket Type | E-Torx® |
| Weight | 0.0 LB |
| EAN or UPC | 99575809859 |

