- 1/4 in Socket Drive Size
- T10 Socket Size
- Alloy Steel Material
- 1.34 in Overall Length
features
- Reduced overall bit length provides better access in tight spaces
- S2 steel insert bits offer maximum strength
- Heat-treated socket base for durability
- Hard stamped size markings
- Bright, full polish chrome finish easily wipes clean and resists corrosion
- Meets or exceeds ASME specifications
| Exposed Bit Length | 0.472 in |
| Magnetic | No |
| Drive End Diameter | 0.465 in |
| Overall Length | 1.34 in |
| Socket Type | Torx® Bit |
| Length Type | Stubby |
| Socket Drive Size | 1/4 in |
| Socket Size | T10 |
| Tip Type | Torx® |
| Bit Length | 0.866 in |
| Length | 1.340 in |
| Inch/Metric | Torx® |
| Material | Alloy Steel |
| Drive End | 0.465 in |
| Nose Diameter | 0.423 in |
| Finish | Full Polish Chrome Holder with Black Oxide Bit |
| Weight | 0.0 LB |
| EAN or UPC | 99575808845 |

