GearWrench Tool
80874
5 Piece Full Polish Chrome Holder with Black Oxide Bit Socket Set
Item #115119604
- 3/8 in/1/2 in Socket Drive Size
- 5 Pieces
- Metric
features
- Longer overall bit length provides better access
- S2 steel insert bits offer maximum strength
- Heat treated for maximum durability
- Hard stamped size markings
- Bright, full polish chrome finish easily wipes clean and resists corrosion
- Includes socket rail for storage and organization
- Meets or exceeds ASME specifications
| Inch/Metric | Metric |
| No. of Pieces | 5 |
| Size Range [Max] | 16 mm |
| Socket Drive Size | 3/8 in, 1/2 in |
| Set Includes | 8 mm, 10 mm, 12 mm, 14 mm, 16 mm |
| Material | Alloy Steel with S2 Steel Bit |
| Socket Size Range | 8 mm to 16 mm |
| Size Range [Min] | 8 mm |
| Length Type | Long |
| Socket Type | Triple Square Bit |
| Finish | Full Polish Chrome Holder with Black Oxide Bit |
| Weight | 0.0 LB |
| EAN or UPC | 99575808746 |
