- 1/2 in Socket Drive Size
- 10 mm Socket Size
- Alloy Steel Material
- 3.94 in Overall Length
features
- Heat-treated socket base for durability
- S2 steel insert bits offer maximum strength
- Double line (SAE) and knurled (metric) ring help easily identify standard and metric sockets
- Hard stamped size markings
- Bright, full polish chrome finish easily wipes clean and resists corrosion
- Meets or exceeds ASME specifications
| Overall Length | 3.94 in |
| Socket Drive Size | 1/2 in |
| Material | Alloy Steel |
| Drive End | 0.858 in |
| Exposed Bit Length | 2.440 in |
| Socket Type | Triple Square Bit |
| Magnetic | No |
| Inch/Metric | Metric |
| Drive End Diameter | 0.858 in |
| Nose Diameter | 0.697 in |
| Length | 3.940 in |
| Socket Size | 10 mm |
| Finish | Full Polish Chrome Holder with Black Oxide Bit |
| Tip Type | Triple Square |
| Length Type | Long |
| Bit Length | 2.952 in |
| Weight | 0.0 LB |
| EAN or UPC | 99575808692 |

