- 1/2 in Socket Drive Size
- 1 1/8 in Socket Size
- 12 Points
- Alloy Steel Material
- 1.654 in Overall Length
features
- Off-corner loading design reduces fastener rounding
- Chamfered opening quickly guides fasteners into socket
- Hard stamped size markings
- Double line (SAE) and knurled (metric) ring help easily identify standard and metric sockets
- Bright, full polish chrome finish easily wipes clean and resists corrosion
- Meets or exceeds ASME specifications
| Finish | Full Polish Chrome |
| Wrench End | 1.492 in |
| Drive End | 1.492 in |
| Drive End Diameter | 1.492 in |
| Bolt Clearance | 0.472 in |
| Inch/Metric | Inch |
| Length Type | Standard |
| Material | Alloy Steel |
| Overall Length | 1.654 in |
| Socket Size | 1 1/8 in |
| No. of Points | 12 |
| Magnetic | No |
| Length to Shoulder | 1.496 in |
| Length | 1.654 in |
| Socket Drive Size | 1/2 in |
| Wrench Depth | 0.965 in |
| Weight | 0.35 LB |
| EAN or UPC | 99575807718 |

