- 1/2 in Socket Drive Size
- 10 mm Socket Size
- Alloy Steel Material
- 2.17 in Overall Length
features
- S2 steel insert bits offer maximum strength
- Double line (SAE) and knurled (metric) ring help easily identify standard and metric sockets
- Hard stamped size markings
- Bright, full polish chrome finish easily wipes clean and resists corrosion
- Meets or exceeds ASME specifications
- Heat-treated socket base for durability
| Length Type | Stubby |
| Material | Alloy Steel |
| Nose Diameter | 0.697 in |
| Finish | Full Polish Chrome Holder with Black Oxide Bit |
| Socket Drive Size | 1/2 in |
| Bit Length | 1.181 in |
| Socket Size | 10 mm |
| Exposed Bit Length | 0.669 in |
| Tip Type | Triple Square |
| Drive End Diameter | 0.858 in |
| Magnetic | No |
| Drive End | 0.858 in |
| Inch/Metric | Metric |
| Overall Length | 2.17 in |
| Socket Type | Triple Square Bit |
| Length | 2.170 in |
| Weight | 0.0 LB |
| EAN or UPC | 99575807374 |

