- 1/2 in Socket Drive Size
- 37 Pieces
- Metric
- 12 Points
features
- Off-corner loading design reduces fastener rounding
- Chamfered opening quickly guides fasteners into socket
- Serration depth inside the socket is as deep as the fastener hold it in the correct position
- Hard stamped size markings
- Double line (SAE) and knurled (metric) ring help easily identify standard and metric sockets
- Bright, full polish chrome finish easily wipes clean and resists corrosion
- Meets or exceeds ASME specifications
| Inch/Metric | Metric |
| Material | Alloy Steel |
| Finish | Full Polish Chrome |
| Size Range [Max] | 32 mm |
| Socket Size Range | 9 mm to 32 mm |
| Size Range [Min] | 9 mm |
| Set Includes | Standard:, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 25 mm, 26 mm, 27 mm, 28 mm, 29 mm, 30 mm, 32 mm, 36 mm, Deep:, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 24 mm, 27 mm, 30 mm, 32 mm |
| No. of Pieces | 37 |
| Length Type | Standard/Deep |
| Socket Drive Size | 1/2 in |
| No. of Points | 12 |
| Weight | 13.8 LB |
| EAN or UPC | 99575807305 |

