- 1/2 in Socket Drive Size
- 27 Pieces
- Inch
- 6 Points
features
- Off-corner loading design reduces fastener rounding
- Chamfered opening quickly guides fasteners into socket
- Serration depth inside the socket is as deep as the fastener hold it in the correct position
- Hard stamped size markings
- Double line (SAE) and knurled (metric) ring help easily identify standard and metric sockets
- Bright, full polish chrome finish easily wipes clean and resists corrosion
- Meets or exceeds ASME specifications
| Socket Drive Size | 1/2 in |
| Size Range [Max] | 1 1/2 in |
| No. of Pieces | 27 |
| Finish | Full Polish Chrome |
| Material | Alloy Steel |
| Socket Size Range | 7/16 in to 1 1/2 in |
| Inch/Metric | Inch |
| Set Includes | Standard:, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 1/4 in, 1 1/2 in, Deep:, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in in, 1 1/16 in, 1 1/8 in, 1 1/4 in, 1 1/2 in |
| Length Type | Standard/Deep |
| Size Range [Min] | 7/16 in |
| No. of Points | 6 |
| Weight | 12.93 LB |
| EAN or UPC | 99575807299 |

