GearWrench Tool
80728
36 Piece Full Polish Chrome Holder with Black Oxide Bit Socket Set
Item #115021673
- 1/4 in/3/8 in/1/2 in Socket Drive Size
- 36 Pieces
- Torx®
features
- Includes blow mold case for storage and organization
- Set contains Torx® bit sockets, external Torx® bit sockets, tamper proof Torx® bit sockets
- Bits made of S2 steel for strength and durability
- Heat treated socket bases for durability
- Large, hard stamped markings offer easy size identification
- Bright, full polish chrome finish easily wipes clean and resists corrosion
- Black oxide finish is corrosion resistant on External Torx sockets
- For use with manual drive tools only
| Size Range [Max] | T55, E20, T8 |
| Size Range [Min] | T8, E4, T7 |
| No. of Pieces | 36 |
| Socket Type | Torx®/E-Torx®/Hex Bit |
| Finish | Full Polish Chrome Holder with Black Oxide Bit |
| Material | Alloy Steel with S2 Steel Bit |
| Socket Drive Size | 1/4 in, 3/8 in, 1/2 in |
| Inch/Metric | Torx® |
| Set Includes | T8, T10, T15, T20, T25, T27, T30, T40, T45, T47, T50, T55, E4, E5, E6, E7, E8, E10, E12, E14, E16, E18, E20, Tamper Proof Torx®:, T7, T8, T10, T15, T20, T25, T27, T30, T40, T45, T50, T55 |
| Weight | 0.0 LB |
| EAN or UPC | 99575807282 |
