GearWrench Tool
80725
13 Piece Full Polish Chrome Holder with Black Oxide Bit Socket Set
Item #101418400
- 1/4 in/3/8 in/1/2 in Socket Drive Size
- 13 Pieces
- Torx®
features
- Bits made of S2 steel for strength and durability
- Heat treated for maximum durability
- Hard stamped size markings
- Bright, full polish chrome finish easily wipes clean and resists corrosion
- Includes socket rail for storage and organization
- Meets or exceeds ASME specifications
| Size Range [Max] | T60 |
| Inch/Metric | Torx® |
| Size Range [Min] | T7 |
| Material | Alloy Steel with S2 Steel Bit |
| Length Type | Standard |
| Socket Type | Tamper-Proof Torx® Bit |
| Socket Drive Size | 1/4 in, 3/8 in, 1/2 in |
| No. of Pieces | 13 |
| Set Includes | T7, T8, T10, T15, T20, T25, T27, T30, T40, T45, T50, T55, T60 |
| Finish | Full Polish Chrome Holder with Black Oxide Bit |
| Weight | 1.377 LB |
| EAN or UPC | 99575807251 |
