- 1/2 in Socket Drive Size
- 10 Pieces
- Metric
- 6 Points
features
- Off-corner loading design reduces fastener rounding
- Chamfered opening quickly guides fasteners into socket
- Serration depth inside the socket is as deep as the fastener hold it in the correct position
- Hard stamped size markings
- Double line (SAE) and knurled (metric) ring help easily identify standard and metric sockets
- Bright, full polish chrome finish easily wipes clean and resists corrosion
- Includes socket rail for storage and organization
- Meets or exceeds ASME specifications
| Socket Drive Size | 1/2 in |
| Socket Size Range | 10 mm to 19 mm |
| Size Range [Min] | 10 mm |
| Set Includes | 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm |
| No. of Pieces | 10 |
| Finish | Full Polish Chrome |
| Material | Alloy Steel |
| Length Type | Deep |
| Inch/Metric | Metric |
| Size Range [Max] | 19 mm |
| No. of Points | 6 |
| Weight | 3.086 LB |
| EAN or UPC | 99575807046 |

