Skip to content Skip to navigation menu
6 Point Full Polish Chrome Socket

80679

6 Point Full Polish Chrome Socket
Item #101661698
  • 1/2 in Socket Drive Size
  • 1 1/2 in Socket Size
  • 6 Points
  • Alloy Steel Material
  • 1.969 in Overall Length
6 Point Full Polish Chrome Socket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/2 in Socket Drive Size
  • 1 1/2 in Socket Size
  • 6 Points
  • Alloy Steel Material
  • 1.969 in Overall Length

features

  • Off-corner loading design reduces fastener rounding
  • Chamfered opening quickly guides fasteners into socket
  • Hard stamped size markings
  • Double line (SAE) and knurled (metric) ring help easily identify standard and metric sockets
  • Bright, full polish chrome finish easily wipes clean and resists corrosion
  • Meets or exceeds ASME specifications
Wrench End 1.961 in
Drive End Diameter 1.913 in
Socket Drive Size 1/2 in
Magnetic No
Material Alloy Steel
Length 1.969 in
Length to Shoulder 1.496 in
Inch/Metric Inch
Length Type Standard
Socket Size 1 1/2 in
Finish Full Polish Chrome
Wrench Depth 1.220 in
Drive End 1.913 in
Bolt Clearance 0.453 in
No. of Points 6
Overall Length 1.969 in
Weight 0.92 LB
EAN or UPC 99575806797
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison