- 1/2 in Drive Size
- 2.48 in Overall Length
- Metric
features
- Heat-treated socket base for durability
- S2 steel insert bits offer maximum strength
- Double line (SAE) and knurled (metric) ring help easily identify standard and metric sockets
- Hard stamped size markings
- Bright, full polish chrome finish easily wipes clean and resists corrosion
- Meets or exceeds ASME specifications
| Length | 2.480 in |
| Finish | Full Polish Chrome Holder with Black Oxide Bit |
| Bit Length | 1.49 in |
| Socket Type | Hex Bit |
| Length Type | Standard |
| Inch/Metric | Metric |
| Exposed Bit Length | 1.097 in |
| Nose Diameter | 1.023 in |
| Socket Size | 14 mm |
| Overall Length | 2.48 in |
| Material | Alloy Steel |
| Drive Type | Hex |
| Drive End Diameter | 1.023 in |
| Socket Drive Size | 1/2 in |
| Drive End | 1.023 in |
| Weight | 0.3 LB |
| EAN or UPC | 99575806629 |

