- 1/2 in Socket Drive Size
- 5/16 in Socket Size
| Length Type | Standard |
| Socket Type | Hex Bit |
| Nose Diameter | 0.665 in |
| Exposed Bit Length | 1.097 in |
| Socket Size | 5/16 in |
| Socket Drive Size | 1/2 in |
| Drive End Diameter | 0.944 in |
| Bit Length | 1.49 in |
| Inch/Metric | SAE |
| Length | 2.480 in |
| Weight | 0.3 LB |
| EAN or UPC | 99575806513 |

