GearWrench Tool
80588
10 Piece Full Polish Chrome Holder with Black Oxide Bit Socket Set
Item #101484133
- 1/4 in/3/8 in Socket Drive Size
- 10 Pieces
- Torx®
features
- Heat-treated socket base for maximum durability
- Hard stamped size markings
- Includes socket rail for storage and organization
- Meets or exceeds ASME specifications
- 6" overall length
- Bits made of S2 steel for strength and durability
| Size Range [Min] | T8 |
| Socket Drive Size | 1/4 in, 3/8 in |
| Size Range [Max] | T50 |
| Finish | Full Polish Chrome Holder with Black Oxide Bit |
| Inch/Metric | Torx® |
| No. of Pieces | 10 |
| Material | Alloy Steel with S2 Steel Bit |
| Socket Type | Torx® Bit |
| Set Includes | T8, T10, T15, T20, T25, T27, T30, T40, T45, T50 |
| Weight | 1.65 LB |
| EAN or UPC | 99575805882 |
