GearWrench Tool
80586
7 Piece Full Polish Chrome Holder with Black Oxide Bit Socket Set
Item #101484206
- 3/8 in Socket Drive Size
- 7 Pieces
- Inch
features
- Ball end allows up to a 25° entry angle to work in hard to reach places
- Bits made of S2 steel for strength and durability
- Heat-treated socket base for maximum durability
- Hard stamped size markings
- Bright, full polish chrome finish easily wipes clean and resists corrosion
- Includes socket rail for storage and organization
- Meets or exceeds ASME specifications
| Socket Drive Size | 3/8 in |
| No. of Pieces | 7 |
| Set Includes | 1/8 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 5/16 in, 3/8 in |
| Length Type | Standard |
| Size Range [Max] | 3/8 in |
| Size Range [Min] | 1/8 in |
| Inch/Metric | Inch |
| Material | Alloy Steel with S2 Steel Bit |
| Socket Type | Ball Hex Bit |
| Finish | Full Polish Chrome Holder with Black Oxide Bit |
| Socket Size Range | 1/8 in to 3/8 in |
| Weight | 0.85 LB |
| EAN or UPC | 99575805868 |
