GearWrench Tool
80572
4 Piece Full Polish Chrome Holder with Black Oxide Bit Socket Set
Item #101384272
- 3/8 in/1/2 in Socket Drive Size
- 4 Pieces
- Metric
features
- Bits made of S2 steel for strength and durability
- Heat treated for maximum durability
- Hard stamped size markings
- Bright, full polish chrome finish easily wipes clean and resists corrosion
- Includes socket rail for storage and organization
- Meets or exceeds ASME specifications
| Inch/Metric | Metric |
| Socket Drive Size | 3/8 in, 1/2 in |
| Set Includes | 6 mm, 8 mm, 10 mm, 12 mm |
| No. of Pieces | 4 |
| Length Type | Extra Long |
| Size Range [Max] | 12 mm |
| No. of Points | 12 |
| Socket Type | Triple Square Bit |
| Finish | Full Polish Chrome Holder with Black Oxide Bit |
| Size Range [Min] | 6 mm |
| Material | Alloy Steel with S2 Steel Bit |
| Weight | 0.459 LB |
| EAN or UPC | 99575805721 |
