- 3/8 in Socket Drive Size
- 14 Pieces
- Metric
- 6 Points
features
- Mid-length design for access to fasteners in hard-to-reach places
- Off-corner loading reduces fastener rounding
- Chamfered opening quickly guides fasteners into the socket
- Double line (SAE) and knurled (metric) ring help easily identify standard and metric sockets
- Hard stamped size markings
- Bright, full polish chrome finish easily wipes clean and resists corrosion
- Includes socket rail for storage and organization
- Meets or exceeds ASME specifications
| Finish | Full Polish Chrome |
| Size Range [Max] | 19 mm |
| No. of Points | 6 |
| Inch/Metric | Metric |
| Set Includes | 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm |
| Socket Drive Size | 3/8 in |
| Material | Alloy Steel |
| Length Type | Mid Length |
| No. of Pieces | 14 |
| Size Range [Min] | 6 mm |
| Weight | 0.0 LB |
| EAN or UPC | 99575835544 |

