- 3/8 in Drive Size
- 1.653 in Overall Length
- Inch
features
- Ball end allows up to a 25° entry angle to work in hard to reach places
- Bits made of S2 steel for strength and durability
- Heat-treated socket base for maximum durability
- Hard stamped size markings
- Bright, full polish chrome finish easily wipes clean and resists corrosion
- Meets or exceeds ASME specifications
| Drive End Diameter | 0.688 in |
| Nose Diameter | 0.590 in |
| Exposed Bit Length | 0.591 in |
| Finish | Full Polish Chrome Holder with Black Oxide Bit |
| Length Type | Standard |
| Material | Alloy Steel |
| Socket Type | Ball Hex Bit |
| Socket Drive Size | 3/8 in |
| Inch/Metric | Inch |
| Drive Type | Ball Hex |
| Length | 1.653 in |
| Bit Length | 0.984 in |
| Drive End | 0.688 in |
| Overall Length | 1.653 in |
| Socket Size | 3/16 in |
| Weight | 0.095 LB |
| EAN or UPC | 99575805417 |

