- 3/8 in Drive Size
- 5.984 in Overall Length
- Metric
features
- Ball end allows up to a 25° entry angle to work in hard to reach places
- 6" overall length
- Bits made of S2 steel for strength and durability
- Heat-treated socket base for maximum durability
- Hard stamped size markings
- Bright, full polish chrome finish easily wipes clean and resists corrosion
- Meets or exceeds ASME specifications
| Finish | Full Polish Chrome Holder with Black Oxide Bit |
| Drive Type | Ball Hex |
| Bit Length | 5.275 in |
| Drive End Diameter | 3/4 in |
| Socket Drive Size | 3/8 in |
| Socket Type | Long Ball Hex |
| Inch/Metric | Metric |
| Material | Alloy Steel |
| Socket Size | 10 mm |
| Overall Length | 5.984 in |
| Length | 5.984 in |
| Nose Diameter | 0.75 in |
| Exposed Bit Length | 4.922 in |
| Drive End | 0.75 in |
| Weight | 0.3 LB |
| EAN or UPC | 99575804489 |

