- 3/8 in Socket Drive Size
- 9 mm Socket Size
| Socket Type | Long Ball Hex |
| Bit Length | 5.275 in |
| Length | 5.984 in |
| Socket Drive Size | 3/8 in |
| Drive End Diameter | 3/4 in |
| Nose Diameter | 0.75 in |
| Socket Size | 9 mm |
| Exposed Bit Length | 4.922 in |
| Inch/Metric | Metric |
| Weight | 0.3 LB |
| EAN or UPC | 99575804472 |

