- 3/8 in Socket Drive Size
- 5/8 in Socket Size
- 6 Points
- Alloy Steel Material
- 2.5 in Overall Length
features
- Off-corner loading design reduces fastener rounding
- Designed for use with a 3/8" square drive tool
- Bright, full polish chrome finish easily wipes clean and resists corrosion
- Meets or exceeds ASME specifications
| No. of Points | 6 |
| Magnetic | No |
| Finish | Full Polish Chrome |
| Length | 2 1/2 in |
| Socket Size | 5/8 in |
| Material | Alloy Steel |
| Socket Type | Spark Plug |
| Wrench End | 0.881 in |
| Nose Diameter | 0.881 in |
| Wrench Depth | 1.637 in |
| Inch/Metric | Inch |
| Drive End | 0.866 in |
| Overall Length | 2.5 in |
| Socket Drive Size | 3/8 in |
| Weight | 0.22 LB |
| EAN or UPC | 99575804021 |

