- 3/8 in Socket Drive Size
- 11 mm Socket Size
- 6 Points
- Alloy Steel Material
- 1.81 in Overall Length
features
- Mid-length design for access to fasteners in hard-to-reach places
- Off-corner loading reduces fastener rounding
- Chamfered opening quickly guides fasteners into the socket
- Double line (SAE) and knurled (metric) ring help easily identify standard and metric sockets
- Hard stamped size markings
- Bright, full polish chrome finish easily wipes clean and resists corrosion
- Meets or exceeds ASME specifications
| Socket Size | 11 mm |
| Magnetic | No |
| Bolt Clearance | 0.35 in |
| Material | Alloy Steel |
| Drive End Diameter | 0.66 in |
| Wrench Depth | 0.63 in |
| Wrench End | 0.62 in |
| Length | 1.810 in |
| No. of Points | 6 |
| Finish | Full Polish Chrome |
| Inch/Metric | Metric |
| Socket Type | Mid Length |
| Length Type | Mid Length |
| Length to Shoulder | 1.02 in |
| Overall Length | 1.81 in |
| Drive End | 0.66 in |
| Socket Drive Size | 3/8 in |
| Weight | 0.0 LB |
| EAN or UPC | 99575823930 |

