- 3/8 in Socket Drive Size
- 15 mm Socket Size
- 6 Points
- Alloy Steel Material
- 0.984 in Overall Length
features
- Off-corner loading design reduces fastener rounding
- Chamfered opening quickly guides fasteners into socket
- Hard stamped size markings
- Double line (SAE) and knurled (metric) ring help easily identify standard and metric sockets
- Bright, full polish chrome finish easily wipes clean and resists corrosion
- Meets or exceeds ASME specifications
| Socket Drive Size | 3/8 in |
| Material | Alloy Steel |
| No. of Points | 6 |
| Drive End | 0.819 in |
| Bolt Clearance | 0.354 in |
| Wrench End | 0.819 in |
| Length to Shoulder | 0.453 in |
| Inch/Metric | Metric |
| Socket Size | 15 mm |
| Overall Length | 0.984 in |
| Drive End Diameter | 0.819 in |
| Magnetic | No |
| Finish | Full Polish Chrome |
| Length | 0.984 in |
| Wrench Depth | 0.492 in |
| Length Type | Standard |
| Weight | 0.396 LB |
| EAN or UPC | 99575803833 |

