- 3/8 in Socket Drive Size
- 3/8 in Socket Size
- 6 Points
- Alloy Steel Material
- 1.732 in Overall Length
features
- Universal socket design allows for greater angled access to fasteners
- Off-corner loading design reduces fastener rounding
- Bright, full polish chrome finish easily wipes clean and resists corrosion
- Hard stamped size markings
| Magnetic | No |
| Material | Alloy Steel |
| Length | 1.732 in |
| Finish | Full Polish Chrome |
| Wrench Depth | 0.220 in |
| Socket Drive Size | 3/8 in |
| Length Type | Standard |
| No. of Points | 6 |
| Wrench End | 0.571 in |
| Drive End Diameter | 0.748 in |
| Socket Type | Universal |
| Socket Size | 3/8 in |
| Overall Length | 1.732 in |
| Drive End | 0.748 in |
| Inch/Metric | Inch |
| Weight | 0.11 LB |
| EAN or UPC | 99575803437 |

