- 3/8 in Socket Drive Size
- 17 mm Socket Size
- 6 Points
| Length Type | Standard |
| Finish | Full Polish Chrome |
| Drive End Diameter | 0.748 in |
| Socket Drive Size | 3/8 in |
| Wrench Depth | 0.4 in |
| Inch/Metric | Metric |
| Length | 1.969 in |
| Socket Type | Universal |
| No. of Points | 6 |
| Wrench End | 0.598 in |
| Socket Size | 17 mm |
| Weight | 0.154 LB |
| EAN or UPC | 99575803406 |

