- 3/8 in Socket Drive Size
- 14 mm Socket Size
- 6 Points
- Alloy Steel Material
- 1.89 in Overall Length
features
- Universal socket design allows for greater angled access to fasteners
- Off-corner loading design reduces fastener rounding
- Bright, full polish chrome finish easily wipes clean and resists corrosion
- Hard stamped size markings
| Finish | Full Polish Chrome |
| Length Type | Standard |
| Length | 1.890 in |
| Inch/Metric | Metric |
| Socket Size | 14 mm |
| Overall Length | 1.89 in |
| Socket Drive Size | 3/8 in |
| Drive End Diameter | 0.748 in |
| Wrench End | 0.465 in |
| Drive End | 0.748 in |
| No. of Points | 6 |
| Socket Type | Universal |
| Material | Alloy Steel |
| Magnetic | No |
| Wrench Depth | 0.350 in |
| Weight | 0.125 LB |
| EAN or UPC | 99575803376 |

