GearWrench Tool
80323
10 Piece Full Polish Chrome Holder with Black Oxide Bit Socket Set
Item #101376400
- 1/4 in Socket Drive Size
- 10 Pieces
- Inch
features
- Bits made of S2 steel for strength and durability
- Heat treated for maximum durability
- Hard stamped size markings
- Bright, full polish chrome finish easily wipes clean and resists corrosion
- Includes socket rail for storage and organization
- Meets or exceeds ASME specifications
| Size Range [Min] | 1/16 in |
| Inch/Metric | Inch |
| Set Includes | 1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in |
| Material | Alloy Steel with S2 Steel Bit |
| Socket Type | Hex Bit |
| No. of Pieces | 10 |
| Length Type | Standard |
| Socket Size Range | 1/16 in 1/4 in |
| Size Range [Max] | 1/4 in |
| Finish | Full Polish Chrome Holder with Black Oxide Bit |
| Socket Drive Size | 1/4 in |
| Weight | 0.673 LB |
| EAN or UPC | 99575803239 |
