- 1/4 in Socket Drive Size
- 8 mm Socket Size
- 6 Points
| Socket Type | Universal |
| Socket Drive Size | 1/4 in |
| Finish | Full Polish Chrome |
| No. of Points | 6 |
| Length Type | Standard |
| Length | 1.378 in |
| Wrench Depth | 0.27 in |
| Wrench End | 0.465 in |
| Drive End Diameter | 0.551 in |
| Inch/Metric | Metric |
| Socket Size | 8 mm |
| Weight | 0.044 LB |
| EAN or UPC | 99575802546 |

