- 1/4 in Socket Drive Size
- 5/16 in Socket Size
- 12 Points
| Inch/Metric | SAE |
| Length Type | Deep |
| No. of Points | 12 |
| Length | 1.929 in |
| Bolt Clearance | 0.217 in |
| Wrench Depth | 0.197 in |
| Length to Shoulder | 0.866 in |
| Socket Size | 5/16 in |
| Socket Drive Size | 1/4 in |
| Wrench End | 0.453 in |
| Drive End Diameter | 0.469 in |
| Finish | Full Polish Chrome |
| Weight | 0.045 LB |
| EAN or UPC | 99575802249 |

