- 1/4 in Socket Drive Size
- T20 Socket Size
| Bit Length | 0.984 in |
| Length | 1.530 in |
| Nose Diameter | 0.508 in |
| Length Type | Standard |
| Socket Drive Size | 1/4 in |
| Socket Type | Torx® Bit |
| Inch/Metric | Torx® |
| Exposed Bit Length | 0.688 in |
| Drive End Diameter | 0.508 in |
| Weight | 0.046 LB |
| EAN or UPC | 99575801747 |

