- 1/4 in Socket Drive Size
- T8 Socket Size
- Alloy Steel Material
- 1.53 in Overall Length
features
- S2 steel insert bits offer maximum strength
- Heat-treated socket base for durability
- Hard stamped size markings
- Double line (SAE) and knurled (metric) ring help easily identify standard and metric sockets
- Bright, full polish chrome finish easily wipes clean and resists corrosion
- Meets or exceeds ASME specifications
| Drive End | 0.508 in |
| Tip Type | Torx® |
| Socket Drive Size | 1/4 in |
| Overall Length | 1.53 in |
| Finish | Full Polish Chrome Holder with Black Oxide Bit |
| Socket Size | T8 |
| Exposed Bit Length | 0.688 in |
| Length | 1.530 in |
| Inch/Metric | Torx® |
| Material | Alloy Steel |
| Socket Type | Torx® Bit |
| Length Type | Standard |
| Drive End Diameter | 0.508 in |
| Magnetic | No |
| Nose Diameter | 0.508 in |
| Bit Length | 0.984 in |
| Weight | 0.046 LB |
| EAN or UPC | 99575801716 |

