- 1/4 in Socket Drive Size
- 7/64 in Socket Size
| Length Type | Standard |
| Exposed Bit Length | 0.658 in |
| Length | 1.530 in |
| Bit Length | 0.984 in |
| Inch/Metric | SAE |
| Socket Drive Size | 1/4 in |
| Socket Type | Hex Bit |
| Nose Diameter | 0.508 in |
| Drive End Diameter | 0.508 in |
| Socket Size | 7/64 in |
| Weight | 0.046 LB |
| EAN or UPC | 99575801549 |

