Skip to content Skip to navigation menu
6 Point Full Polish Chrome Socket

80145S

6 Point Full Polish Chrome Socket
Item #102321740
  • 1/4 in Socket Drive Size
  • 10 mm Socket Size
  • 6 Points
  • Alloy Steel Material
  • 1.25 in Overall Length
6 Point Full Polish Chrome Socket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/4 in Socket Drive Size
  • 10 mm Socket Size
  • 6 Points
  • Alloy Steel Material
  • 1.25 in Overall Length

features

  • Mid-length design for access to fasteners in hard-to-reach places
  • Off-corner loading reduces fastener rounding
  • Chamfered opening quickly guides fasteners into the socket
  • Double line (SAE) and knurled (metric) ring help easily identify standard and metric sockets
  • Hard stamped size markings
  • Bright, full polish chrome finish easily wipes clean and resists corrosion
  • Meets or exceeds ASME specifications
No. of Points 6
Material Alloy Steel
Length 1 1/4 in
Drive End 0.57 in
Socket Type Mid Length
Magnetic No
Finish Full Polish Chrome
Wrench End 0.57 in
Socket Drive Size 1/4 in
Overall Length 1.25 in
Inch/Metric Metric
Drive End Diameter 0.57 in
Bolt Clearance 0.31 in
Wrench Depth 0.53 in
Length Type Mid Length
Socket Size 10 mm
Weight 0.0 LB
EAN or UPC 99575821455
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison