- 1/4 in Socket Drive Size
- 5 mm Socket Size
- 6 Points
- Alloy Steel Material
- 1.25 in Overall Length
features
- Mid-length design for access to fasteners in hard-to-reach places
- Off-corner loading reduces fastener rounding
- Chamfered opening quickly guides fasteners into the socket
- Double line (SAE) and knurled (metric) ring help easily identify standard and metric sockets
- Hard stamped size markings
- Bright, full polish chrome finish easily wipes clean and resists corrosion
- Meets or exceeds ASME specifications
| Socket Drive Size | 1/4 in |
| Overall Length | 1.25 in |
| Length | 1 1/4 in |
| No. of Points | 6 |
| Material | Alloy Steel |
| Socket Type | Mid Length |
| Inch/Metric | Metric |
| Length Type | Mid Length |
| Wrench End | 0.31 in |
| Drive End | 0.46 in |
| Bolt Clearance | 0.12 in |
| Drive End Diameter | 0.46 in |
| Socket Size | 5 mm |
| Magnetic | No |
| Wrench Depth | 0.31 in |
| Finish | Full Polish Chrome |
| Length to Shoulder | 0.76 in |
| Weight | 0.0 LB |
| EAN or UPC | 99575821394 |

