- 1/4 in Socket Drive Size
- 5 mm Socket Size
- 6 Points
- Alloy Steel Material
- 1.929 in Overall Length
features
- Off-corner loading design reduces fastener rounding
- Chamfered opening quickly guides fasteners into socket
- Serration depth inside the socket is as deep as the fastener hold it in the correct position
- Hard stamped size markings
- Double line (SAE) and knurled (metric) ring help easily identify standard and metric sockets
- Bright, full polish chrome finish easily wipes clean and resists corrosion
- Meets or exceeds ASME specifications
| Socket Size | 5 mm |
| Overall Length | 1.929 in |
| Finish | Full Polish Chrome |
| Socket Drive Size | 1/4 in |
| Magnetic | No |
| Drive End | 0.469 in |
| Material | Alloy Steel |
| Bolt Clearance | 0.177 in |
| No. of Points | 6 |
| Length Type | Deep |
| Length to Shoulder | 0.866 in |
| Inch/Metric | Metric |
| Length | 1.929 in |
| Wrench Depth | 0.138 in |
| Wrench End | 0.315 in |
| Drive End Diameter | 0.469 in |
| Weight | 0.044 LB |
| EAN or UPC | 99575801396 |

