Skip to content Skip to navigation menu
6 Point Full Polish Chrome Socket

80116D

6 Point Full Polish Chrome Socket
Item #115119481
  • 1/4 in Socket Drive Size
  • 7/32 in Socket Size
  • 6 Points
  • Alloy Steel Material
  • 1.929 in Overall Length
6 Point Full Polish Chrome Socket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/4 in Socket Drive Size
  • 7/32 in Socket Size
  • 6 Points
  • Alloy Steel Material
  • 1.929 in Overall Length

features

  • Off-corner loading design reduces fastener rounding
  • Chamfered opening quickly guides fasteners into socket
  • Serration depth inside the socket is as deep as the fastener hold it in the correct position
  • Hard stamped size markings
  • Double line (SAE) and knurled (metric) ring help easily identify standard and metric sockets
  • Bright, full polish chrome finish easily wipes clean and resists corrosion
  • Meets or exceeds ASME specifications
Material Alloy Steel
Drive End 0.469 in
Drive End Diameter 0.469 in
Wrench End 0.346 in
Socket Size 7/32 in
Bolt Clearance 0.197 in
Length to Shoulder 0.866 in
Inch/Metric Inch
Wrench Depth 0.138 in
Overall Length 1.929 in
Magnetic No
Finish Full Polish Chrome
Length 1.929 in
Length Type Deep
No. of Points 6
Socket Drive Size 1/4 in
Weight 0.0 LB
EAN or UPC 99575801167
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison