- 1/4 in Socket Drive Size
- 3/16 in Socket Size
- 6 Points
| Finish | Full Polish Chrome |
| No. of Points | 6 |
| Length Type | Standard |
| Wrench Depth | 0.315 in |
| Socket Drive Size | 1/4 in |
| Bolt Clearance | 0.157 in |
| Inch/Metric | SAE |
| Drive End Diameter | 0.465 in |
| Socket Size | 3/16 in |
| Length | 0.965 in |
| Wrench End | 0.307 in |
| Length to Shoulder | 0.453 in |
| Weight | 0.022 LB |
| EAN or UPC | 99575801051 |

