- Slotted Tip Type
- 2mm Tip Size
- Alloy Steel Material
description
- The GEARWRENCH mini screwdrivers design is ideal for speed and access. The dual-material handles provide comfort and enhanced performance, while the Tri-Lobe ergonomic feature gives the user the optimal balance of strength and efficiency. The "Speed Zone" on the handles allows you to rotate the screwdriver with ease in lower-torque applications. The screwdriver's black oxide coating delivers a safe, non-slip grip when working on delicate projects. A combination of color-coded caps, laser-etched sizes, and highly-legible part numbers on all screwdrivers indicate their tip style.
features
- Ergonomic tri-lobe dual material handle provides the optimal balance of strength and efficiency
- “Speed Zone” handle design for faster rotation in low-torque applications
- Dual material handle offers a more comfortable grip and higher performance
- Non-Slip black oxide tip for more secure fit in fastener
- Oil and solvent resistant handle provides a longer tool life
- Blades laser etched with part number and size for quick identification
- Color coded caps indicate tip style for faster, more efficient use
- Meets or exceeds ASME standards for performance and quality
| Handle Diameter | 0.75 in |
| Handle Material | Dual Material |
| Handle Length | 3.71 in |
| Finish | Black Oxide |
| Tip Finish | Black Oxide |
| Handle Style | Mini |
| Blade Dia. | 0.097 in |
| Tip Size | 2mm |
| Material | Alloy Steel |
| Tip Type | Slotted |
| Blade Length | 2.36 in |
| Handle Color | Black, Molten Orange |
| Magnetic | No |
| Weight | 0.0 LB |
| EAN or UPC | 99575080357 |

