- Pin Punch
- 5/16 in Tip Size
- 7 in Length
- Alloy Steel Material
description
- The pin punches designed and manufactured by GEARWRENCH feature the strength that professionals need combined with the features they want. These pin punches have bodies made of high-alloy steel for improved strength and durability, precision-ground pins to avoid binding, and a black oxide finish with clear size indicators. The hex-shaped stock fits securely into a vise or holder for increased ease of use.
features
- Manufactured from high alloy steel for incredible strength
- Heat treated for long lasting durability
- Pin area has been precision ground to prevent binding
- Black oxide finish inscribed with a visible "Wear safety goggles" reminder
- Hex stock fits securely into a punch and chisel holder and reduces rolling on work surfaces
- Made in the USA
| Tip Size | 5/16 in |
| Finish | Black Oxide |
| Material | Alloy Steel |
| Stock Size | 7/16 in |
| Length | 7 in |
| Punch Type | Pin |
| Weight | 0.0 LB |
| EAN or UPC | 99575701337 |

