- 3/8 in Drive Size
- 6 mm Socket Size
| Overall Length | 1.765 in |
| Drive Size | 3/8 in |
| Socket Size | 6 mm |
| Drive Type | Stud Removal |
| Weight | 0.0 LB |
| EAN or UPC | 82171417610 |
| Overall Length | 1.765 in |
| Drive Size | 3/8 in |
| Socket Size | 6 mm |
| Drive Type | Stud Removal |
| Weight | 0.0 LB |
| EAN or UPC | 82171417610 |