Skip to content Skip to navigation menu
8 Piece Black Oxide Sensor & Sending Socket Set

41720

8 Piece Black Oxide Sensor & Sending Socket Set
Item #115119238
  • Automotive Maintenance Products
8 Piece Black Oxide Sensor & Sending Socket Set
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Automotive Maintenance Products

description

  • Since our beginning, GEARWRENCH automotive specialty tools have been driven by innovation. From our first specialty tool, the Model-T valve spring lifter, to our latest ratcheting puller, we’ve built our reputation with tools that make tough jobs easy. Most of our products have been upgraded with new improved features like dual material handles designed for a more comfortable grip or dual dipped handles on pliers providing more cushion for your hands. GEARWRENCH automotive specialty tools are proudly made with the finest components under the most stringent manufacturing guidelines. Made for everyday use – guaranteed for life. Better tools mean easier, more efficient work so we constantly evaluate automotive engineering trends allowing us to consistently improve and enhance our tools to better fit professional hands. That’s why they are the first choice for thousands of automotive technicians worldwide.

features

  • Designed for the removal and installation of oxygen sensors, oil pressure sending units, and vacuum switches
  • Includes 1/2" drive 1-13/16" socket for oil sending unit
  • Includes 3/8" drive 7/8" slotted socket for PVS, TVS and O2 sending units
  • Includes 1/2" drive 1-1/16" socket for thermal sensor units
  • Includes 3/8" drive 7/8" (22mm) socket for oxygen sensor units
  • Includes 3/8" drive 1-1/16" Deep socket for oil pressure sending units
  • Includes 1/2" drive 7/8" (22mm) socket for O2 sensor units
  • Includes 3/8" drive 7/8" (22mm) low profile offset socket for O2 sensor unit
  • Includes blow mold case for storage and organization
Material Steel
No. of Pieces 8
Weight 0.0 LB
EAN or UPC 82171417207
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison