- 3/8 in Socket Drive Size
- 9/16 in Socket Size
- 6 Points
- Alloy Steel Material
- 2.5 in Overall Length
features
- Off-corner loading design reduces fastener rounding
- Designed for use with a 3/8" square drive tool
- Bright, full polish chrome finish easily wipes clean and resists corrosion
- Meets or exceeds ASME specifications
| Overall Length | 2.5 in |
| Socket Size | 9/16 in |
| Socket Drive Size | 3/8 in |
| Inch/Metric | Inch |
| No. of Points | 6 |
| Finish | Full Polish Chrome |
| Socket Type | Spark Plug |
| Material | Alloy Steel |
| Magnetic | No |
| Weight | 0.0 LB |
| EAN or UPC | 82171393105 |

